Square D HU363RB Disconnect Switch, Non-Fusible, NEMA 3R, 100A, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU363RB
  • Rexel Part Number:

    23610
  • UPC:

    78590150562

Disconnect Switch, Non-Fusible, NEMA 3R, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty

$ 1,226.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU363RB

Rexel Part # 23610

UPC 78590150562

UNSPSC 39121525

Amps 100

Family / Style HU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch