Square D HU364NRB Disconnect Switch, Non-Fusible, NEMA 3R, 200A, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU364NRB
  • Rexel Part Number:

    361934
  • UPC:

    78590145409

Disconnect Switch, Non-Fusible, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, factory Neutral

$ 1,835.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU364NRB

Rexel Part # 361934

UPC 78590145409

UNSPSC 39122218

Amps 200

Family / Style HU

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch