Square D HU364RB Disconnect Switch, Non-Fusible, NEMA 3R, 200A, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU364RB
  • Rexel Part Number:

    23588
  • UPC:

    78590150563

Disconnect Switch, Non-Fusible, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty

$ 1,485.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU364RB

Rexel Part # 23588

UPC 78590150563

UNSPSC 39121525

Amps 200

Family / Style HU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch