Square D HU365 Disconnect Switch, Non-Fusible, NEMA 1, 400A, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU365
  • Rexel Part Number:

    140378
  • UPC:

    78590178730

Disconnect Switch, Non-Fusible, NEMA 1, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty

$ 2,804.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU365

Rexel Part # 140378

UPC 78590178730

UNSPSC 39122218

Amps 400

Family / Style HU

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch