Square D HU365AWK Disconnect Switch, Non-Fusible, NEMA 12/3R, 400A, 3P, 600VAC, HD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU365AWK
  • Rexel Part Number:

    22437
  • UPC:

    78590145209

Disconnect Switch, Non-Fused, NEMA 12/3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

$ 4,023.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU365AWK

Rexel Part # 22437

UPC 78590145209

UNSPSC 39122218

Amps 400

Family / Style HU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Is this for interior or exterior instollation

Asked by: Armand
HU365AWK is rated NEMA 3R, 5 or 12. Suitable for NEMA 3R application by removing drain screw from bottom endwall.
Answered by: SchneiderCustomerCare
Date published: 2016-07-21
  • 2017-01-20T10:34CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_22437, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch