Square D HU365R Disconnect Switch, Non-Fusible, NEMA 3R, 400A, 600VAC, Heavy Duty

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HU365R
  • Rexel Part Number:

    155194
  • UPC:

    78590145048

Disconnect Switch, Non-Fusible, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty

$ 3,840.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HU365R

Rexel Part # 155194

UPC 78590145048

UNSPSC 39122218

Amps 400

Family / Style HU

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch