Siemens HF361N HD Safety Switch, Fused, Type 1, 3P, 30A, 600V

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF361N
  • Rexel Part Number:

    57177
  • UPC:

    783643151086

Heavy Duty Safety Switch, Fused, NEMA 1, 30 Amp, 600 Volt, 3 Pole, 3 Wire, Solid Neutral.

$ 881.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF361N

Rexel Part # 57177

UPC 783643151086

UNSPSC 39122205

Amps 30

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Place your Will Call order by clicking the cart button next to the appropriate Branch