Siemens HF361R Safety Switch, Fused, 3R, 3P, 30A, 600VAC, HD

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF361R
  • Rexel Part Number:

    56556
  • UPC:

    783643151277

Heavy Duty Safety Switch, Fused, NEMA Type 3R, 30 Amp, 600 Volt, 3 Pole, 3 Wire

$ 1,301.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF361R

Rexel Part # 56556

UPC 783643151277

UNSPSC 39122205

Amps 30

Family / Style HF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch