Siemens HF362S Safety Switch, Fused, 4/4X, 3P, 60A, 600VAC, HD

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF362S
  • Rexel Part Number:

    55659
  • UPC:

    78364315198

Heavy Duty Safety Switch, Fused, NEMA Type 4/4X, Stainless Steel, 60 Amp, 600 Volt, 3 Pole, 3 Wire

$ 4,026.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF362S

Rexel Part # 55659

UPC 78364315198

UNSPSC 39122205

Amps 60

Family / Style HF

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch