Siemens HF363 Safety Switch, Fused, 100A, 600VAC, 3P, 3 Fuse, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF363
  • Rexel Part Number:

    57243
  • UPC:

    783643151024

Heavy Duty, Safety Switch, Fused, 100 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1

$ 1,752.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF363

Rexel Part # 57243

UPC 783643151024

UNSPSC 39122205

Amps 100

Family / Style HF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

CAN I GET CUTS WITH DIMENSIONS TO SUBMIT FOR HF363, HF364 HF362 HF366

Asked by: Mark
  • 2017-01-17T10:40CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_57243, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch