Siemens HF364N Safety Switch, Fused, 200A, 600VAC, 3P/4W, 3 Fuse, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF364N
  • Rexel Part Number:

    57124
  • UPC:

    783643151116

Heavy Duty, Safety Switch, Fused, 200 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1, Solid Neutral

$ 2,769.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF364N

Rexel Part # 57124

UPC 783643151116

UNSPSC 39122205

Amps 200

Family / Style HF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch