Siemens HF364NR Safety Switch, Fused, 200A, 600VAC, 3P/4W, 3 Fuse, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF364NR
  • Rexel Part Number:

    55435
  • UPC:

    783643151697

Heavy Duty, Safety Switch, Fused, 200 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 3R, Solid Neutral

$ 3,540.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF364NR

Rexel Part # 55435

UPC 783643151697

UNSPSC 39122205

Amps 200

Family / Style HF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch