Siemens HF365 Safety Switch, Fused, 400A, 600VAC, 3P, 3 Fuse, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HF365
  • Rexel Part Number:

    57207
  • UPC:

    783643151048

Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1

$ 6,444.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HF365

Rexel Part # 57207

UPC 783643151048

UNSPSC 39122205

Amps 400

Family / Style HF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch