Siemens HNF361S Safety Switch, Non-Fused, 30A, 600VAC, 600VDC, 3P, NEMA 4/4X

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HNF361S
  • Rexel Part Number:

    55581
  • UPC:

    783643152069

Safety Switch, Non-Fused, 30 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 4/4X, Stainless Steel

$ 3,062.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HNF361S

Rexel Part # 55581

UPC 783643152069

UNSPSC 39122218

Amps 30

Family / Style HNF

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch