Siemens HNF364 Safety Switch, Non-Fusible, 200A, 3P, 600VAC, HD, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HNF364
  • Rexel Part Number:

    57021
  • UPC:

    783643151192

Safety Switch, Non-Fused, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 1

$ 1,801.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HNF364

Rexel Part # 57021

UPC 783643151192

UNSPSC 39122218

Amps 200

Family / Style HNF

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch