Eaton DH464UWK Disconnect Switch, Non-Fusible, 4P, 4 Wire, 200A, 600VAC, NEMA 4/4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH464UWK
  • Rexel Part Number:

    598920
  • UPC:

    786685235042

Disconnect Switch, Heavy Duty, Non-Fusible, 4-Pole, 4 Wire, 200 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

$ 11,695.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH464UWK

Rexel Part # 598920

UPC 786685235042

UNSPSC 39122205

Amps 200

Family / Style DH

IP/NEMA Rating 4/4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 4

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch