Eaton DH661UWK Disconnect Switch, Non-Fusible, 6P, 6 Wire, 30A, 600VAC, NEMA 4/4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH661UWK
  • Rexel Part Number:

    462876
  • UPC:

    782113523392

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

$ 14,605.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH661UWK

Rexel Part # 462876

UPC 782113523392

UNSPSC 39122205

Amps 30

Family / Style DH

IP/NEMA Rating 4/4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 6

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch