ABB T1N030TLA Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 500VDC, 22kAIC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    T1N030TLA
  • Rexel Part Number:

    713212
  • UPC:

    662019045047

Breaker, Molded Case, 30 Amp, 3-Pole, 22 kAIC, 600Y/347 Volt Ac, 500 Volt DC, Auxiliary Contact

$ 1,186.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # T1N030TLA

Rexel Part # 713212

UPC 662019045047

UNSPSC 39121616

Amps 30

Family / Style Tmax

Interrupt Rating AC 22000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600Y/347

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch