ABB T5N400BW 400A, 3P, 600V, 25 kAIC Tmax Breaker

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    T5N400BW
  • Rexel Part Number:

    667177
  • UPC:

    662019112909

400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 25 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***

$ 5,475.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # T5N400BW

Rexel Part # 667177

UPC 662019112909

UNSPSC 39121616

Amps 400

Family / Style Tmax

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch