Eaton FD2060 Breaker, Molded Case, 2P, 60A, 600VAC, 250VDC, 35kA, Load Terminals

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FD2060
  • Rexel Part Number:

    342022
  • UPC:

    786679312278

Breaker, Molded Case, Type FD, Cable In/Cable Out, 2-Pole, 60 Amp, 480 Volt AC, 250 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals

$ 1,335.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FD2060

Rexel Part # 342022

UPC 786679312278

UNSPSC 39121616

Amps 60

Family / Style FD

Interrupt Rating AC 35000

Mounting Surface

Poles 2

Type Breaker

Volt Amps 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch