Eaton FD3060L 60A, 3P, 600V, 250 VDC, 35 kAIC, Type FD CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FD3060L
  • Rexel Part Number:

    201040
  • UPC:

    786679306291

60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.

$ 1,573.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FD3060L

Rexel Part # 201040

UPC 786679306291

UNSPSC 39121616

Amps 60

Family / Style FD

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch