Eaton FD3100 Breaker, Molded Case, 100A, 3P, 600V, 250 VDC, 35 kAIC, Type FD

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FD3100
  • Rexel Part Number:

    115413
  • UPC:

    786679305768

100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

$ 1,758.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FD3100

Rexel Part # 115413

UPC 786679305768

UNSPSC 39121616

Amps 100

Family / Style FD

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch