Eaton FDB3150 Breaker, Molded Case, 3P, 150A, 600VAC, 250VDC, 14kA, Type FDB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FDB3150
  • Rexel Part Number:

    229153
  • UPC:

    786679306079

150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FDB, Cable In/Cable Out, 14 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

$ 2,756.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FDB3150

Rexel Part # 229153

UPC 786679306079

UNSPSC 39121616

Amps 150

Family / Style FDB

Interrupt Rating AC 14000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch