Eaton HFB3030L Breaker, Molded Case, 30A, 3P, 600VAC, 250VDC, Mark 75

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HFB3030L
  • Rexel Part Number:

    440731
  • UPC:

    786679838426

Breaker, Molded Case, 30 Amp, 3-Pole, 600 Volt AC, 30 kAIC, 250 Volt DC, 20 kAIC, Mark 75

$ 2,310.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HFB3030L

Rexel Part # 440731

UPC 786679838426

UNSPSC 39121601

Amps 30

Family / Style HFB

Interrupt Rating AC 30000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch