Eaton HFD3025L Breaker, Molded Case, 25A, 3P, 600VAC, 250VDC, 65kAIC at 480VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HFD3025L
  • Rexel Part Number:

    369570
  • UPC:

    786679175088

Breaker, Molded Case, Type HFD, Cable In/Cable Out, 3-Pole, 25 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC at 480 Volt AC, Fixed Thermal-Magnetic Trip, Line And Load Terminals

$ 2,053.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HFD3025L

Rexel Part # 369570

UPC 786679175088

UNSPSC 39121616

Amps 25

Family / Style HFD

Interrupt Rating AC 65000

Interrupt Rating DC 20000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch