Eaton HKDDC3400F Breaker, Molded Case, HKDDC, 100A, 3P, 600VDC, 42kAIC, Frame Only

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HKDDC3400F
  • Rexel Part Number:

    383219
  • UPC:

    786679009567

Breaker, Molded Case, Type HKDDC, 100 Amp, 3-Pole, 600 Volt DC, 42 kAIC, Frame Only

$ 7,220.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HKDDC3400F

Rexel Part # 383219

UPC 786679009567

UNSPSC 39121616

Amps 100

Family / Style HKDD

Interrupt Rating DC 42000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch