Eaton JD3225 Breaker, Molded Case, 225A, 3P, 600VAC, Frame, Trip Unit, Terminals

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    JD3225
  • Rexel Part Number:

    110748
  • UPC:

    786679346167

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals

$ 4,893.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # JD3225

Rexel Part # 110748

UPC 786679346167

UNSPSC 39121616

Amps 225

Family / Style JD

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch