Eaton KD3175 Breaker, Molded Case, 175A, 3P, 600VAC, 35kAIC at 480VAC, Complete

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    KD3175
  • Rexel Part Number:

    284544
  • UPC:

    786679349137

Breaker, Molded Case, 175 Amp, 3-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete; Frame, Trip Unit, Terminals

$ 5,115.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # KD3175

Rexel Part # 284544

UPC 786679349137

UNSPSC 39121616

Amps 175

Family / Style KD

Interrupt Rating AC 35000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch