Eaton KD3300 Breaker, Molded Case, 300A, 3P, 600V, 250 VDC, 35 kAIC, Type KD

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    KD3300
  • Rexel Part Number:

    232769
  • UPC:

    786679349175

300 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.

$ 5,115.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # KD3300

Rexel Part # 232769

UPC 786679349175

UNSPSC 39121616

Amps 300

Family / Style KD

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch