Eaton KD3400F Breaker Molded Case, 400A, 3P, 600V, 250 VDC, 35 kAIC, Type KD CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    KD3400F
  • Rexel Part Number:

    80417
  • UPC:

    786679763551

400 Amp, 3-Pole Series C NEMA K-Frame Frame Unit Only, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC. Does not include Line or Load Terminals.

$ 3,782.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # KD3400F

Rexel Part # 80417

UPC 786679763551

UNSPSC 39121616

Amps 400

Family / Style KD

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch