Eaton KDB3400 400A, 3P, 600V, 250 VDC, 35 kAIC, Type KD CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    KDB3400
  • Rexel Part Number:

    657015
  • UPC:

    786679349397

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KDB, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.

$ 5,080.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # KDB3400

Rexel Part # 657015

UPC 786679349397

UNSPSC 39121616

Place your Will Call order by clicking the cart button next to the appropriate Branch