GE SEDA36AN0100 Breaker, Molded Case, Spectra, 100A, 3P, 600VAC, 25kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SEDA36AN0100
  • Rexel Part Number:

    77574
  • UPC:

    78316421156

Breaker, Molded Case, Spectra RMS Electronic Trip, 100 Amp, 3-Pole, 600 Volt AC, 25kAIC

$ 1,122.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SEDA36AN0100

Rexel Part # 77574

UPC 78316421156

UNSPSC 39121601

Amps 100

Family / Style SE

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch