GE SEHA36AT0060 Breaker, Molded Case, SEH Frame, 60A Current Sensor, 3P, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SEHA36AT0060
  • Rexel Part Number:

    27282
  • UPC:

    78316421143

Breaker, Molded Case, SEH Frame, 60 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs

$ 664.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SEHA36AT0060

Rexel Part # 27282

UPC 78316421143

UNSPSC 39121601

Amps 60

Family / Style SEH

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch