GE SEPA36AT0100 Breaker, Molded Case, Spectra, 3P, 600V, 100A, Frame, 100kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SEPA36AT0100
  • Rexel Part Number:

    218182
  • UPC:

    78316421150

Breaker, Molded Case, Spectra, 3-Pole, 600 Volt AC, 100 Amp, Frame, 100 kAIC

$ 1,557.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SEPA36AT0100

Rexel Part # 218182

UPC 78316421150

UNSPSC 39121601

Amps 100

Family / Style SEP

Interrupt Rating AC 100000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch