GE SFPA36AT0250 Breaker, Molded Case, 250A, 3P, 600VAC, SF Type, 65kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SFPA36AT0250
  • Rexel Part Number:

    77575
  • UPC:

    78316421160

Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, SF Type, 65 kAIC

$ 3,668.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SFPA36AT0250

Rexel Part # 77575

UPC 78316421160

UNSPSC 39121601

Amps 250

Family / Style SF

Interrupt Rating AC 65000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch