GE SGLA36AI0400 Breaker, Molded Case, MCP, 400A, 480VAC, 65kAIC, 3P, Type SG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SGLA36AI0400
  • Rexel Part Number:

    629256
  • UPC:

    783164211702

Breaker, Molded Case, MCP, 400 Amp, 480 Volt AC, 65 kAIC, 3-Pole, Type SG

$ 4,323.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SGLA36AI0400

Rexel Part # 629256

UPC 783164211702

UNSPSC 39121601

Amps 400

Family / Style SG

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch