GE SGLA36AI0600 Breaker, Molded Case, MCP, 600A, 480VAC, 65kAIC, 3P, Type SG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SGLA36AI0600
  • Rexel Part Number:

    660480
  • UPC:

    78316421171

Breaker, Molded Case, MCP, 600 Amp, 480 Volt AC, 65 kAIC, 3-Pole, Type SG

$ 6,281.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SGLA36AI0600

Rexel Part # 660480

UPC 78316421171

UNSPSC 39121601

Amps 600

Family / Style SG

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch