GE SKLA36AT0800 Breaker, Molded Case, 800A, 3P, 600VAC, 65kAIC, Type SK, Spectra

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SKLA36AT0800
  • Rexel Part Number:

    284101
  • UPC:

    78316421175

Breaker, Molded Case, 800 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Type SK, Spectra

$ 5,501.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SKLA36AT0800

Rexel Part # 284101

UPC 78316421175

UNSPSC 39121601

Amps 800

Family / Style SK

Interrupt Rating AC 65000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch