GE TED136030WL Breaker, 30A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TED136030WL
  • Rexel Part Number:

    249636
  • UPC:

    78316406317

Breaker, 30 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic

$ 1,051.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TED136030WL

Rexel Part # 249636

UPC 78316406317

UNSPSC 39121601

Amps 30

Family / Style TED

Interrupt Rating AC 14000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch