GE Industrial TED136070WL Breaker, 70A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TED136070WL
  • Rexel Part Number:

    26467
  • UPC:

    783164063233

Breaker, 70 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic

$ 1,134.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TED136070WL

Rexel Part # 26467

UPC 783164063233

UNSPSC 39121601

Amps 70

Family / Style TED

Interrupt Rating AC 14000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch