GE Industrial TED136100 Breaker, 100A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TED136100
  • Rexel Part Number:

    57730
  • UPC:

    783164063547

Breaker, 100 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic

$ 1,118.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TED136100

Rexel Part # 57730

UPC 783164063547

UNSPSC 39121601

Amps 100

Family / Style TED

Interrupt Rating AC 14000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch