GE Industrial TFJ236150WL Breaker, Molded Case, 150A, 3P, 600VAC, 18kAIC, Adjustable

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TFJ236150WL
  • Rexel Part Number:

    366069
  • UPC:

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Trip Range, TFJ Type

$ 2,467.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TFJ236150WL

Rexel Part # 366069

UPC

UNSPSC 39121601

Amps 150

Family / Style TFJ

Interrupt Rating AC 18000

Mounting Bolt on

Poles 3

Type Breaker

Volts AC 600

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch