GE Industrial THED136040 Breaker, Molded Case, 40A, 3P, 600VAC, 18kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THED136040
  • Rexel Part Number:

    26425
  • UPC:

    783164062939

Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Thermal Magnetic

$ 1,502.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THED136040

Rexel Part # 26425

UPC 783164062939

UNSPSC 39121601

Amps 40

Family / Style THED

Interrupt Rating AC 18000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch