GE THED136050 Breaker, Molded Case, 50A, 3P, 600VAC, 18kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THED136050
  • Rexel Part Number:

    275547
  • UPC:

    78316406295

Breaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Thermal Magnetic

$ 1,484.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THED136050

Rexel Part # 275547

UPC 78316406295

UNSPSC 39121601

Amps 50

Family / Style THED

Interrupt Rating AC 18000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch