GE Industrial THED136100WL Breaker, 100A, 600VAC, 65kAIC, 3P, Molded Case, Thermal Magnetic

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THED136100WL
  • Rexel Part Number:

    77893
  • UPC:

    783164062878

Breaker, Molded Case, 100 Amp, 600 Volt AC, 65 kAIC, 3-Pole, Thermal Magnetic, with Lugs

$ 1,407.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THED136100WL

Rexel Part # 77893

UPC 783164062878

UNSPSC 39121601

Amps 100

Family / Style THED

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch