Square D FA36030 Breaker, Molded Case, 3P, 30A, 600VAC, 250VDC, F Frame

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FA36030
  • Rexel Part Number:

    28024
  • UPC:

    78590142912

Breaker, Molded Case, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame

$ 971.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FA36030

Rexel Part # 28024

UPC 78590142912

UNSPSC 39121616

Amps 30

Family / Style FA

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch