Square D FH36060 Breaker, Molded Case, 60A, 3P, 600VAC, 250VDC, F Frame, 18kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FH36060
  • Rexel Part Number:

    34786
  • UPC:

    78590124137

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC

$ 1,446.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FH36060

Rexel Part # 34786

UPC 78590124137

UNSPSC 39121616

Amps 60

Family / Style FH

Interrupt Rating AC 18000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch