Square D FH36100 Breaker, Molded Case, 100A, 3P, 600VAC, 250VDC, F Frame, 18kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FH36100
  • Rexel Part Number:

    34984
  • UPC:

    78590124140

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC

$ 1,632.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FH36100

Rexel Part # 34984

UPC 78590124140

UNSPSC 39121616

Amps 100

Family / Style FH

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch