Square D HDA260704 Breaker, Molded Case, 70A, 2P, 600VAC, 14kAIC, PowerPact H

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDA260704
  • Rexel Part Number:

    581350
  • UPC:

    78590175033

Breaker, Molded Case, 70 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line

$ 1,088.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDA260704

Rexel Part # 581350

UPC 78590175033

UNSPSC 39121616

Amps 70

Family / Style HDA

Interrupt Rating AC 14000

Poles 2

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch