Square D HDA36040 Breaker, Molded Case, 40A, 3P, 600VAC, 14kAIC, PowerPact H

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HDA36040
  • Rexel Part Number:

    228433
  • UPC:

    78590141994

Breaker, Molded Case, 40 Amp, 3-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line

$ 1,124.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HDA36040

Rexel Part # 228433

UPC 78590141994

UNSPSC 39121616

Amps 40

Family / Style HDA

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch